Apply to be a TradeMaster!
Main product image of Ashlyn Tub Spout - Pull-up Diverter (Matte Black), RP77091BL
Magnifying glass
Hover image to zoom

Ashlyn Tub Spout - Pull-up Diverter (Matte Black), RP77091BL

Brand:
Delta
SKU:
RP77091BL
Rating:
(0)
Q&A:
(0)
Ashlyn Tub Spout - Pull-up Diverter (Matte Black), RP77091BL
Magnifying glass
Hover image to zoom
$177.23 each
In Stock
In Stock
Get 5 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Plastic

Description

–
With sleek, angular lines and soft edges, the Ashlyn bath collection creates a modern appeal at an attractive price. Pair this pull-up diverter tub spout with any of the Ashlyn tub/shower wall-mount faucets for a complete look in the bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • For use with Delta Ashlyn tub/shower faucets
  • Pull-up diverting tub spout
  • Sweat onto 1/2" C.W.T.
  • Thread onto 1/2" IPS
  • Durable non-metallic construction
  • RP100154 adapter assembly included.
  • Genuine Delta repair part

Specs

–
Type:

Tub Spout

Finish:

Matte Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy