Apply to be a TradeMaster!
Main product image of 5-Setting Raincan Shower Head (Champagne Bronze), RP78575CZ
Magnifying glass
Hover image to zoom

5-Setting Raincan Shower Head (Champagne Bronze), RP78575CZ

Brand:
Delta
SKU:
RP78575CZ
Rating:
(0)
Q&A:
(0)
5-Setting Raincan Shower Head (Champagne Bronze), RP78575CZ
Magnifying glass
Hover image to zoom
$121.88 each
In Stock
In Stock
Get 2 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Material
Plastic

Description

–
5-Setting Raincan Shower Head (Champagne Bronze)

Specs

–
Finish:

Champagne Bronze

Material:

Plastic

Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Type:

Shower Head

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy