Apply to be a TradeMaster!
Main product image of Pivotal Tub Spout, Pull-Up Diverter (Matte Black), RP90158BL
Magnifying glass
Hover image to zoom

Pivotal Tub Spout, Pull-Up Diverter (Matte Black), RP90158BL

Brand:
Delta
SKU:
RP90158BL
Rating:
(0)
Q&A:
(0)
Pivotal Tub Spout, Pull-Up Diverter (Matte Black), RP90158BL
Magnifying glass
Hover image to zoom
$441.11 each
In Stock
In Stock
Get 4 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal Tub Spout - Non-Diverter. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron.

  • Perfectly coordinates with the Pivotal bath collection
  • Extends 9 in. from wall
  • 7-1/2 in. from wall to center of water outlet
  • Pull up to divert water from tub spout to shower head
  • Tub spout uses 1/2 in. -14 NPT with 3/8 in. stub out
  • Metal construction
  • Lifetime limited warranty

Specs

–
Number of Holes:

1

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy