Apply to be a TradeMaster!
Main product image of Pivotal Tub Spout - Non-diverter (Lumicoat Stainless), RP90159SSPR
Magnifying glass
Hover image to zoom

Pivotal Tub Spout - Non-diverter (Lumicoat Stainless), RP90159SSPR

Brand:
Delta
SKU:
RP90159SSPR
Rating:
(0)
Q&A:
(0)
Pivotal Tub Spout - Non-diverter (Lumicoat Stainless), RP90159SSPR
Magnifying glass
Hover image to zoom
$329.97 each
In Stock
In Stock
Get 3 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Stainless
Product Highlight: Material
Brass

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal Tub Spout - Non-Diverter. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta faucets and showers are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Perfectly coordinates with the Pivotal bath collection
  • Extends 9" from wall
  • 7-1/2" from wall to center of water outlet
  • Does not divert water
  • Tub spout uses 1/2" -14 NPT with 3/8" stub out
  • Metal construction

Specs

–
Type:

Tub Spout

Finish:

Lumicoat Stainless

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy