Apply to be a TradeMaster!
Main product image of Vero Shower Head (Venetian Bronze), RP91363RB
Magnifying glass
Hover image to zoom

Vero Shower Head (Venetian Bronze), RP91363RB

Brand:
Delta
SKU:
RP91363RB
Rating:
(0)
Q&A:
(0)
Vero Shower Head (Venetian Bronze), RP91363RB
Magnifying glass
Hover image to zoom
$547.58 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Venetian Bronze

Description

–


Features:
  • Installs in minutes
  • Spray Settings Include: Full Body Spray
  • Full body provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles

Specs

–
Material:

Brass

Type:

Shower Head

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Finish:

Venetian Bronze

Flow Rate:

1.75 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy