Apply to be a TradeMaster!
Main product image of Woodhurst Tub Spout w/ Diverter, RP92932RB (Venetian Bronze)
Magnifying glass
Hover image to zoom

Woodhurst Tub Spout w/ Diverter, RP92932RB (Venetian Bronze)

Brand:
Delta
SKU:
RP92932RB
Rating:
(0)
Q&A:
(0)
Woodhurst Tub Spout w/ Diverter, RP92932RB (Venetian Bronze)
Magnifying glass
Hover image to zoom
$114.74 each
In Stock
In Stock
Get 2 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze
Product Highlight: Material
ABS

Description

–
The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity.
  • Perfectly coordinates with the Woodhurst bath collectionPull-up diverter tub spout
  • Diverts the flow of water from the tub spout to the shower head
  • 6-3/4 in. total length
  • Sweat onto 1/2 in. C.W.T, thread onto 1/2 in. IPS, or slip onto 1/2 in. C.W.T.
  • Tri-universal adapter included - RP100154
  • Non-metallic construction

Specs

–
Finish:

Venetian Bronze

Approvals:

CEC Certified

CalGreen

Product Type:

Diverter

Series:

Woodhurst

Country of Origin:

USA

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy