Shop Resideo Sale
Main product image of Stryke Non-diverter Tub Spout (Matte Black), RP93377BL
Magnifying glass
Hover image to zoom

Stryke Non-diverter Tub Spout (Matte Black), RP93377BL

Brand:
Delta
SKU:
RP93377BL
Rating:
(0)
Q&A:
(0)
Stryke Non-diverter Tub Spout (Matte Black), RP93377BL
Magnifying glass
Hover image to zoom
$249.81 each
In Stock
In Stock
Get 15 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass

Description

–
With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Pair this tub spout with any of the Stryke tub/shower faucets for a complete look in the bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • For use with Delta Stryke tub/shower faucets
  • Non-diverting tub spout
  • Sweat onto 1/2" C.W.T.
  • Thread onto 1/2" IPS
  • Durable metal construction
  • Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
  • Matte Black's bright tones are undeniably modern with a strong contrast

Specs

–
Finish:

Matte Black

Material:

Brass

Type:

Tub Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy