Apply to be a TradeMaster!
Main product image of Commercial HDF 1-Setting Hand Shower w/ Grab Bar & Elbow (Stainless & White), RPW324HDF
Magnifying glass
Hover image to zoom

Commercial HDF 1-Setting Hand Shower w/ Grab Bar & Elbow (Stainless & White), RPW324HDF

Brand:
Delta
SKU:
RPW324HDF
Rating:
(0)
Q&A:
(0)
Commercial HDF 1-Setting Hand Shower w/ Grab Bar & Elbow (Stainless & White), RPW324HDF
Magnifying glass
Hover image to zoom
$227.71 each
In Stock
In Stock
Get 6 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel, White

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

Features:
  • 2-setting white hand shower - Pause, Full Body Spray
  • Two integral check valves for backflow prevention
  • Touch-Clean spray holes
  • Push-button spray selection
  • 24" long, 1-1/2" stainless slide/grab bar
  • Hand shower and hose
  • ADA adjustable mount

Specs

–
Flow Rate (GPM):

2.5

Finish:

Stainless Steel

White

Product Type:

Handshower

Flow Rate:

2.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy