Apply to be a TradeMaster!
Main product image of HydraChoice Body Spray - Spray Head (Matte Black), SH5000-BL
Magnifying glass
Hover image to zoom

HydraChoice Body Spray - Spray Head (Matte Black), SH5000-BL

Brand:
Delta
SKU:
SH5000-BL
Rating:
(0)
Q&A:
(0)
HydraChoice Body Spray - Spray Head (Matte Black), SH5000-BL
Magnifying glass
Hover image to zoom
$41.55 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–


Make your shower your own with Delta HydraChoice Body Sprays. With 50° of adjustability in any direction, the pop-out body sprays can be angled to suit everyone, from the tallest in the household to the shortest and the seated. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron.
  • HydraChoice Body Sprays pop out when in use for 50degrees of adjustability in any direction but sit flush with the wall when not in use for a smooth look
  • Designed with an easy-to-remove spray head and four spray head options, HydraChoice body sprays give you the freedom to change style or spray pattern at any time
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray head only, must purchase rough and trim separately

Specs

–
Product Type:

Shower Trim

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy