Apply to be a TradeMaster!
Main product image of HydraChoice Body Spray, Spray Head (Venetian Bronze), SH5000-RB
Magnifying glass
Hover image to zoom

HydraChoice Body Spray, Spray Head (Venetian Bronze), SH5000-RB

Brand:
Delta
SKU:
SH5000-RB
Rating:
(0)
Q&A:
(0)
HydraChoice Body Spray, Spray Head (Venetian Bronze), SH5000-RB
Magnifying glass
Hover image to zoom
$41.88 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze

Description

–
Create a truly custom shower with this HydraChoice 1-Spray Body Spray in Venetian Bronze. Spray heads extend out of the wall when the water is turned on. Users can simply press the spray heads back into position when they are finished showering. Spray heads are easy and affordable to swap out, offering choice and differentiation in spray pattern and pressure before and after installation. By simply removing a set screw, you can transform your shower experience from a soothing to massaging or invigorating spray option. A ½ in. rough-in allows the body spray trim and spray head installation to occur after the rough-in stage is complete and the wall surface has been finished. Adjust the spray 50 degrees in any direction to help you aim the water where you want it. Choose between a round or square trim option (sold separately) and four, interchangeable spray heads (sold separately) with H2Okinetic Technology or Touch Clean spray holes. Available spray options are Invigorating, Soothing, Massaging and Full Spray.

Features:
  • Automatically extends when water is turned on
  • Finished spray face with Touch-Clean spray holes
  • Rotates up to 50 degrees in any direction
  • Rough, trim, and spray head required for complete unit
  • R50200 rough-in sold separately
  • Choose from T50010-RB round and T50210-RB square trim bodies in coordinating finishes (sold separately)

Specs

–
Product Type:

Shower Head

Finish:

Venetian Bronze

Flow Rate (GPM):

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy