Apply to be a TradeMaster!
Main product image of H2Okinetic Invigorating Spray Head (Lumicoat Stainless), SH5002-SS-PR
Magnifying glass
Hover image to zoom

H2Okinetic Invigorating Spray Head (Lumicoat Stainless), SH5002-SS-PR

Brand:
Delta
SKU:
SH5002-SS-PR
Rating:
(0)
Q&A:
(0)
H2Okinetic Invigorating Spray Head (Lumicoat Stainless), SH5002-SS-PR
Magnifying glass
Hover image to zoom
$40.43 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Stainless

Description

–
Features
  • H2Okinetic Technology
  • Lumicoat Finish (-PR models only)
  • Lumicoat Finishes easily wipe clean without cleaners and chemicals on the products most commonly touched areas
Specifications
  • Spray head automatically extends 1 11/32" out of the wall when water is turned on
  • Spray heads are interchangeable by user
  • Spray heads adjust up to 50 degrees in any direction once extended

Specs

–
Finish:

Lumicoat Stainless

Flow Rate (GPM):

1

Product Type:

Spray Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy