Apply to be a TradeMaster!
Main product image of HydraChoice Body Spray, H2Okinetic Massaging Spray Head (Matte Black), SH5005-BL
Magnifying glass
Hover image to zoom

HydraChoice Body Spray, H2Okinetic Massaging Spray Head (Matte Black), SH5005-BL

Brand:
Delta
SKU:
SH5005-BL
Rating:
(0)
Q&A:
(0)
HydraChoice Body Spray, H2Okinetic Massaging Spray Head (Matte Black), SH5005-BL
Magnifying glass
Hover image to zoom
$38.49 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Make your shower your own with Delta HydraChoice Body Sprays. With 50° of adjustability in any direction, the pop-out body sprays can be angled to suit everyone, from the tallest in the household to the shortest and the seated. Delta H2Okinetic Body Sprays look different because they are different. Using advanced technology, H2Okinetic Body Sprays sculpt water into a unique wave pattern, providing more coverage, more warmth and more intensity for a truly drenching shower experience. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron.

Specifications
  • HydraChoice Body Sprays pop out when in use for 50degrees of adjustability in any direction but sit flush with the wall when not in use for a smooth look
  • Designed with an easy-to-remove spray head and four spray head options, HydraChoice body sprays give you the freedom to change style or spray pattern at any time
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Spray head only, must purchase rough and trim separately

Specs

–
Flow Rate (GPM):

1

Product Type:

Shower Head

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy