Apply to be a TradeMaster!
Main product image of Shower Three Setting Two Port Diverter Trim (Venetian Bronze), T11800-RB
Magnifying glass
Hover image to zoom

Shower Three Setting Two Port Diverter Trim (Venetian Bronze), T11800-RB

Brand:
Delta
SKU:
T11800-RB
Rating:
(0)
Q&A:
(0)
Shower Three Setting Two Port Diverter Trim (Venetian Bronze), T11800-RB
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 2 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze

Description

–
Shower Three Setting Two Port Diverter Trim (Venetian Bronze)

Features:
  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Three function diverter 2 individual positions, 1 shared position
  • 6-function diverter, 3 individual positions, 3 shared positions
  • 1/2" rough in
  • Must also order R11000 rough-in
  • Two individual positions, no shared positions order cartridge RP71717
  • Three individual positions, no shared positions order cartridge RP71718
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes; or for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Type:

Diverter Trim

Finish:

Venetian Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy