Apply to be a TradeMaster!
Main product image of Saylor 3-Setting 2-Port Diverter Trim (Matte Black), T11835-BL
Magnifying glass
Hover image to zoom

Saylor 3-Setting 2-Port Diverter Trim (Matte Black), T11835-BL

Brand:
Delta
SKU:
T11835-BL
Rating:
(0)
Q&A:
(0)
Saylor 3-Setting 2-Port Diverter Trim (Matte Black), T11835-BL
Magnifying glass
Hover image to zoom
$249.90 each
In Stock
In Stock
Get 5 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. This three function diverter includes two individual positions and one shared position. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

  • Perfectly coordinates with the Saylor Bath Collection
  • Three function diverter with 2 individual positions and 1 shared position
  • Trim kit only, must order MultiChoice Universal valve rough (R11000 Series) separately to complete the unit
  • Installation extension kit RP75137 adds 1 inch to maximum installation thickness
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Series:

Saylor

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy