Apply to be a TradeMaster!
Main product image of Velum 3-Setting 2-Port Diverter Trim, T11837-BL (Matte Black)
Magnifying glass
Hover image to zoom

Velum 3-Setting 2-Port Diverter Trim, T11837-BL (Matte Black)

Brand:
Delta
SKU:
T11837-BL
Rating:
(0)
Q&A:
(0)
Velum 3-Setting 2-Port Diverter Trim, T11837-BL (Matte Black)
Magnifying glass
Hover image to zoom
$254.81 each
In Stock
In Stock
Get 4 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Zinc

Description

–
Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.
  • Create a beautifully simple aesthetic in your bathroom with the thin, modern design of the Velum Bath Collection.Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • 3-function diverter offers 2 individual positions and 1 shared positions
  • Single lever handle for ease of operation
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty


Specs

–
Product Type:

Shower Trim

Approvals:

CEC Certified

CalGreen

Finish:

Matte Black

Series:

Velum

Material:

Zinc

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy