Apply to be a TradeMaster!
Main product image of Vero 3-Setting 2-Port Diverter Trim (Champagne Bronze), T11853-CZ
Magnifying glass
Hover image to zoom

Vero 3-Setting 2-Port Diverter Trim (Champagne Bronze), T11853-CZ

Brand:
Delta
SKU:
T11853-CZ
Rating:
(0)
Q&A:
(0)
Vero 3-Setting 2-Port Diverter Trim (Champagne Bronze), T11853-CZ
Magnifying glass
Hover image to zoom
$371.37 each
In Stock
In Stock
Get 10 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze

Description

–
Add sleek style to your bathroom with the Delta Vero Diverter/Volume Control Trim Kit Only. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Durable construction provides years of worry-free use.

  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • 2 individual positions, 1 shared position
  • Single lever handle for ease of operation
  • 1/2 in. rough-in
  • Includes valve cartridge

Specs

–
Finish:

Champagne Bronze

Series:

Vero

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy