Apply to be a TradeMaster!
Main product image of Vero 3-Setting 2-port Diverter Trim (Venetian Bronze), T11853-RB
Magnifying glass
Hover image to zoom

Vero 3-Setting 2-port Diverter Trim (Venetian Bronze), T11853-RB

Brand:
Delta
SKU:
T11853-RB
Rating:
(0)
Q&A:
(0)
Vero 3-Setting 2-port Diverter Trim (Venetian Bronze), T11853-RB
Magnifying glass
Hover image to zoom
$406.31 each
In Stock
In Stock
Get 11 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Zinc
Product Highlight: Finish
Venetian Bronze

Description

–


Features:
  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes

Specs

–
Handle Style:

Lever

Type:

Diverter

Material:

Zinc

Series:

Vero

Number of Handles:

1

Finish:

Venetian Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy