Apply to be a TradeMaster!
Main product image of Ara 3-Setting 2-Port Diverter Trim (Chrome), T11867
Magnifying glass
Hover image to zoom

Ara 3-Setting 2-Port Diverter Trim (Chrome), T11867

Brand:
Delta
SKU:
T11867
Rating:
(0)
Q&A:
(0)
Ara 3-Setting 2-Port Diverter Trim (Chrome), T11867
Magnifying glass
Hover image to zoom
$204.90 each
In Stock
In Stock
Get 3 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Complete your custom shower with a Delta diverter. With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Durable construction provides years of worry-free use. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. You can buy with confidence, knowing that Delta backs this faucet with a lifetime limited warranty.

  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • 2 individual positions, 1 shared position
  • Single lever handle for ease of operation
  • 1/2 in. rough-in
  • Includes valve cartridge

Specs

–
Series:

Ara

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy