Apply to be a TradeMaster!
Main product image of Ara 3-Setting 2-Port Diverter Trim (Matte Black), T11867-BL
Magnifying glass
Hover image to zoom

Ara 3-Setting 2-Port Diverter Trim (Matte Black), T11867-BL

Brand:
Delta
SKU:
T11867-BL
Rating:
(0)
Q&A:
(0)
Ara 3-Setting 2-Port Diverter Trim (Matte Black), T11867-BL
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 10 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Complete your custom shower with a Delta diverter. With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Durable construction provides years of worry-free use. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. You can buy with confidence, knowing that Delta backs this faucet with a lifetime limited warranty.

  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • 2 individual positions, 1 shared position
  • Single lever handle for ease of operation
  • 1/2 in. rough-in
  • Includes valve cartridge

Specs

–
Series:

Ara

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy