Apply to be a TradeMaster!
Main product image of Zura 3-Setting Diverter Trim (Champagne Bronze), T11874-CZ
Magnifying glass
Hover image to zoom

Zura 3-Setting Diverter Trim (Champagne Bronze), T11874-CZ

Brand:
Delta
SKU:
T11874-CZ
Rating:
(0)
Q&A:
(0)
Zura 3-Setting Diverter Trim (Champagne Bronze), T11874-CZ
Magnifying glass
Hover image to zoom
$389.00 each
In Stock
In Stock
Get 16 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Handle Style
Lever

Description

–
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. This Delta valve was engineered to keep the water temperature within a safe +/-3.6° F (+/-1.7° C)*. This technology makes sure your family doesn't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Installing a Delta MultiChoice Universal Valve makes it faster, easier and less expensive to upgrade style, finish and functionality later. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional, and contemporary décor.

Features:
  • Perfectly coordinates with the Zura bath collection for a cohesive, modern look
  • Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice universal rough-in separately to complete the unit
  • Must also order R11000 rough-in
  • 1/2 in. rough-in
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)

Specs

–
Finish:

Champagne Bronze

Handle Style:

Lever

Series:

Zura

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy