Apply to be a TradeMaster!
Main product image of Zura 3-Setting 2-Port Diverter Trim (Stainless), T11874-SS
Magnifying glass
Hover image to zoom

Zura 3-Setting 2-Port Diverter Trim (Stainless), T11874-SS

Brand:
Delta
SKU:
T11874-SS
Rating:
(0)
Q&A:
(0)
Zura 3-Setting 2-Port Diverter Trim (Stainless), T11874-SS
Magnifying glass
Hover image to zoom
$359.00 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel

Description

–
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement our current contemporary lineup. All Delta tub and shower faucets are engineered to keep the water temperature within a safe +/-3.6° F (+/-1.7° C)*. This technology makes sure your family doesn't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Installing a Delta MultiChoice Universal Valve makes it faster, easier and less expensive to upgrade style, finish and functionality later.

Features:
  • Perfectly coordinates with the Zura bath collection for a cohesive, modern look
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 1/2 in. rough-in
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)

Specs

–
Handle Style:

Lever

Series:

Zura

Finish:

Stainless Steel

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy