Apply to be a TradeMaster!
Main product image of Broderick 3-Setting Diverter Trim (Matte Black), T11884-BL
Magnifying glass
Hover image to zoom

Broderick 3-Setting Diverter Trim (Matte Black), T11884-BL

Brand:
Delta
SKU:
T11884-BL
Rating:
(0)
Q&A:
(0)
Broderick 3-Setting Diverter Trim (Matte Black), T11884-BL
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 9 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Complete your custom shower with this 3-setting diverter trim, which provides two individual and one shared position. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • 3-function diverter offers 2 individual positions and 1 shared position
  • Trim kit only, must order 3- and 6-setting diverter rough (R11000) separately to complete the unit
  • Single lever handle
  • Installation extension kit (RP75137) adds 1-inch to maximum installation thickness (sold separately)
  • ADA compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Handle Style:

Lever

Finish:

Matte Black

Number of Handles:

1

Series:

Broderick

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy