Apply to be a TradeMaster!
Main product image of Broderick 3-Setting Diverter Trim (Lumicoat Chrome), T11884-PR
Magnifying glass
Hover image to zoom

Broderick 3-Setting Diverter Trim (Lumicoat Chrome), T11884-PR

Brand:
Delta
SKU:
T11884-PR
Rating:
(0)
Q&A:
(0)
Broderick 3-Setting Diverter Trim (Lumicoat Chrome), T11884-PR
Magnifying glass
Hover image to zoom
$199.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Lumicoat Chrome

Description

–
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Complete your custom shower with this 3-setting diverter trim, which provides two individual and one shared position. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet's most commonly touched areas stay beautiful. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • 3-function diverter offers 2 individual positions and 1 shared position
  • Trim kit only, must order 3- and 6-setting diverter rough (R11000) separately to complete the unit
  • Single lever handle
  • Installation extension kit (RP75137) adds 1-inch to maximum installation thickness (sold separately)
  • ADA compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Number of Handles:

1

Handle Style:

Lever

Finish:

Lumicoat Chrome

Series:

Broderick

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy