Apply to be a TradeMaster!
Main product image of Tetra 3-Setting Diverter Trim (Lumicoat Stainless), T11889-SS-PR
Magnifying glass
Hover image to zoom

Tetra 3-Setting Diverter Trim (Lumicoat Stainless), T11889-SS-PR

Brand:
Delta
SKU:
T11889-SS-PR
Rating:
(0)
Q&A:
(0)
Tetra 3-Setting Diverter Trim (Lumicoat Stainless), T11889-SS-PR
Magnifying glass
Hover image to zoom
$234.90 each
In Stock
In Stock
Get 4 Tue, Aug 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Lumicoat Stainless

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet's most commonly touched areas stay beautiful. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • 3-function diverter offers 2 individual positions and 1 shared position
  • Trim kit only, must order MultiChoice Universal valve rough (R11000) separately to complete the unit
  • Single lever handle
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

Series:

Tetra

Number of Handles:

1

Handle Style:

Lever

Finish:

Lumicoat Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy