Apply to be a TradeMaster!
Main product image of Linden Single Handle Shower Three Setting Two Port Diverter Trim (Venetian Bronze), T11894-RB
Magnifying glass
Hover image to zoom

Linden Single Handle Shower Three Setting Two Port Diverter Trim (Venetian Bronze), T11894-RB

Brand:
Delta
SKU:
T11894-RB
Rating:
(0)
Q&A:
(0)
Linden Single Handle Shower Three Setting Two Port Diverter Trim (Venetian Bronze), T11894-RB
Magnifying glass
Hover image to zoom
$222.87 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze

Description

–
Complete your custom shower with a Delta® diverter. The stylish flares and unexpected curves of this Linden Single Handle Shower Diverter exude friendliness, and even a bit of whimsy. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Durable construction provides years of worry-free use. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. You can buy with confidence, knowing that Delta backs this faucet with a lifetime limited warranty.

Features:
  • Fully covered under Delta's limited lifetime warranty
  • Superior finishing process - trim finish covered under lifetime warranty
  • The design was inspired by a strong presence in nature like that of a tree with reaching branches
  • With a full suite of products including matching accessories, the Linden Bath Collection complements most any bath
  • Controls direction of water from mixing valve to custom shower systems
  • Does not control the volume of water - that is done at the mixing valve
  • Three function diverter with 2 individual positions, 1 shared position (for example, a shower head and hand shower could be run individually or together)
  • Escutcheon (trim plate) diameter: 4-1/2"
  • Designed for use with standard U.S. plumbing connections
  • ADA Compliant
  • Extra secure mounting assembly
  • All necessary mounting hardware included
  • R11000 rough-in valve sold separately (when adding to cart, valve will be offered)

Specs

–
Series:

Linden

Type:

Diverter Trim

Finish:

Venetian Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy