Apply to be a TradeMaster!
Main product image of Linden 3-Setting 2-Port Diverter Trim (Stainless), T11894-SS
Magnifying glass
Hover image to zoom

Linden 3-Setting 2-Port Diverter Trim (Stainless), T11894-SS

Brand:
Delta
SKU:
T11894-SS
Rating:
(0)
Q&A:
(0)
Linden 3-Setting 2-Port Diverter Trim (Stainless), T11894-SS
Magnifying glass
Hover image to zoom
T11894-SS has been discontinued
Discontinued December 19, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Stainless Steel

Description

Complete your custom shower with a Delta diverter. The stylish flares and unexpected curves of this Linden Single Handle Shower Diverter exude friendliness, and even a bit of whimsy. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Durable construction provides years of worry-free use. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. You can buy with confidence, knowing that Delta backs this faucet with a lifetime limited warranty.

  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • 2 individual positions, 1 shared position
  • Single lever handle for ease of operation
  • 1/2 in. rough-in
  • Includes valve cartridge

Specs

Finish:

Stainless Steel

Series:

Linden

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm