Apply to be a TradeMaster!
Main product image of Vero 6-Setting 3-Port Diverter Trim (Chrome), T11953
Magnifying glass
Hover image to zoom

Vero 6-Setting 3-Port Diverter Trim (Chrome), T11953

Brand:
Delta
SKU:
T11953
Rating:
(0)
Q&A:
(0)
Vero 6-Setting 3-Port Diverter Trim (Chrome), T11953
Magnifying glass
Hover image to zoom
$303.43 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Add a touch of a sleek, minimalist style to your bathroom with the Delta Vero Diverter/Volume Control Trim Kit Only in Chrome. This 6-function diverter provides 3 individual positions and 3 shared positions.

Features:
  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • 6-function diverter offers 3 individual positions and 3 shared positions
  • Fits Delta faucets
  • Metal construction
  • Includes valve cartridge

Specs

–
Series:

Vero

Finish:

Chrome

Type:

Diverter Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy