Apply to be a TradeMaster!
Main product image of Galeon 6 Setting Diverter Trim (Matte Black), T11971-BL
Magnifying glass
Hover image to zoom

Galeon 6 Setting Diverter Trim (Matte Black), T11971-BL

Brand:
Delta
SKU:
T11971-BL
Rating:
(0)
Q&A:
(0)
Galeon 6 Setting Diverter Trim (Matte Black), T11971-BL
Magnifying glass
Hover image to zoom
$281.02 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Enhance your shower with this 6-setting diverter trim, which allows for three individual and three shared positions for use of your shower components. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • 6-position diverter trim
  • 3 individual and 3 shared positions
  • Order cartridge RP71718 (sold separately) for 3 individual positions only and no shared positions
  • Trim kit only, must order 3- and 6-setting diverter rough-in (R11000) separately to complete the unit
  • Order installation extension kit RP75137 to add 1 inch to maximum installation thickness (sold separately)
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Series:

Galeon

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy