Apply to be a TradeMaster!
Main product image of Zura 6-Setting Diverter Trim (Matte Black), T11974-BL
Magnifying glass
Hover image to zoom

Zura 6-Setting Diverter Trim (Matte Black), T11974-BL

Brand:
Delta
SKU:
T11974-BL
Rating:
(0)
Q&A:
(0)
Zura 6-Setting Diverter Trim (Matte Black), T11974-BL
Magnifying glass
Hover image to zoom
$369.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. This Delta valve was engineered to keep the water temperature within a safe +/-3.6° F (+/-1.7° C)*. This technology makes sure your family doesn't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Installing a Delta MultiChoice Universal Valve makes it faster, easier and less expensive to upgrade style, finish and functionality later. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron.

Features:
  • Perfectly coordinates with the Zura bath collection for a cohesive, modern look
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Must also order R11000 rough-in
  • 1/2 in. rough-in
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)

Specs

–
Number of Handles:

1

Handle Style:

Lever

Series:

Zura

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy