Apply to be a TradeMaster!
Main product image of Pivotal 6-Setting 3-Port Diverter Trim (Matte Black), T11999-BL
Magnifying glass
Hover image to zoom

Pivotal 6-Setting 3-Port Diverter Trim (Matte Black), T11999-BL

Brand:
Delta
SKU:
T11999-BL
Rating:
(0)
Q&A:
(0)
Pivotal 6-Setting 3-Port Diverter Trim (Matte Black), T11999-BL
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 7 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. This 3-port, 6-setting diverter trim allows for three individual and three shared position for use of your shower components. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Trim kit only, must order MultiChoice universal valve R11000 separately to complete the unit
  • ADA compliant
  • 3-port, 6-position diverter trim
  • 3 individual and 3 shared positions
  • Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • 1/2 in. rough-in
  • Order installation extension kit RP75137 to add 1 in. to maximum installation thickness (sold separately)

Specs

–
Series:

Pivotal

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy