Apply to be a TradeMaster!
Main product image of Monitor 13 Series H2okinetic Shower Trim (Chrome), T13220-H2OT
Magnifying glass
Hover image to zoom

Monitor 13 Series H2okinetic Shower Trim (Chrome), T13220-H2OT

Brand:
Delta
SKU:
T13220-H2OT
Rating:
(0)
Q&A:
(0)
Monitor 13 Series H2okinetic Shower Trim (Chrome), T13220-H2OT
Magnifying glass
Hover image to zoom
$138.20 each
In Stock
In Stock
Get 1 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Flow (GPM)
1.5 MAX GPM
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–
Complete the look in your bathroom with a shower from the Classic Bath Collection. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our H2Okinetic Showers look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Spray setting: H2Okinetic PowerDrench spray
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Temperature only controlled with metal lever handle
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Solid brass forged body

Specs

–
Flow Rate (GPM):

1.5

Material:

Brass

Flow Rate:

1.5 GPM

Number of Handles:

1

Max Flow (GPM):

1.5

Finish:

Chrome

Handle Style:

Lever

Type:

Shower Trim

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy