Apply to be a TradeMaster!
Main product image of Classic Monitor 13 Series Shower Trim (Polished Brass), T13220-PBSHC
Magnifying glass
Hover image to zoom

Classic Monitor 13 Series Shower Trim (Polished Brass), T13220-PBSHC

Brand:
Delta
SKU:
T13220-PBSHC
Rating:
(0)
Q&A:
(0)
Classic Monitor 13 Series Shower Trim (Polished Brass), T13220-PBSHC
Magnifying glass
Hover image to zoom
$221.24 each
In Stock
In Stock
Get 3 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Brass

Description

–
Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Vintage and elegant, Polished Brass lends an old-world look to traditionally-styled spaces. The highly-glossed surface and vibrant warmth provides a pop of color against neutral tones for an eye-catching highlight to your décor. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Specs

–
Series:

Classic

Finish:

Polished Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy