The Day Savers – A National Tradesmen Day Contest
Main product image of Commercial HDF Monitor 13 Series Valve Trim Only - Push Button Diverter (Chrome), T13391
Magnifying glass
Hover image to zoom

Commercial HDF Monitor 13 Series Valve Trim Only - Push Button Diverter (Chrome), T13391

Brand:
Delta
SKU:
T13391
Rating:
(0)
Q&A:
(0)
Commercial HDF Monitor 13 Series Valve Trim Only - Push Button Diverter (Chrome), T13391
Magnifying glass
Hover image to zoom
$76.15 each
In Stock
In Stock
Get 3 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome Plated

Description

This Delta shower goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include
  • Valve only
  • ADA Compliant
  • Back-to-back installation capability

Specs

Number of Handles:

1

Handle Style:

Lever

Type:

Shower Trim

Finish:

Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy