The Day Savers – A National Tradesmen Day Contest
Main product image of Monitor 13 Series Tub & Shower Trim (Stainless), T13420-SSPD
Magnifying glass
Hover image to zoom

Monitor 13 Series Tub & Shower Trim (Stainless), T13420-SSPD

Brand:
Delta
SKU:
T13420-SSPD
Rating:
(0)
Q&A:
(0)
Monitor 13 Series Tub & Shower Trim (Stainless), T13420-SSPD
Magnifying glass
Hover image to zoom
$189.62 each
Out of Stock
Out of Stock
Get it Thu, Sep 24 - Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.75 GPM
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Stainless Steel

Description



Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High-Efficiency spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/- 2.0C), helping to protect you from sudden changes in hot or cold water pressure
  • Temperature only controlled with metal lever handle
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Solid brass forged body
  • Back-to-back installation capability

Specs

Handle Style:

Lever

Number of Handles:

1

GPM:

1.75

Max Flow (GPM):

1.75

Flow Rate:

1.75 GPM

Finish:

Stainless Steel

Flow Rate (GPM):

1.75

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy