Apply to be a TradeMaster!
Main product image of Classic Monitor 13 Series Tub and Shower Trim (Chrome), T13422
Magnifying glass
Hover image to zoom

Classic Monitor 13 Series Tub and Shower Trim (Chrome), T13422

Brand:
Delta
SKU:
T13422
Rating:
(0)
Q&A:
(0)
Classic Monitor 13 Series Tub and Shower Trim (Chrome), T13422
Magnifying glass
Hover image to zoom
$117.05 each
In Stock
In Stock
Get 8 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High-Efficiency spray, and Pause

  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F ( 2.0° C), helping to protect you from sudden changes in hot or cold water pressure
  • Temperature only controlled with clear knob handle
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Solid brass fabricated body
  • Back-to-back installation capability

Specs

–
Finish:

Chrome

Series:

Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy