Apply to be a TradeMaster!
Main product image of Commercial HDF Monitor 13 Series Tub & Shower Trim - Less Head (Chrome), T13491-LHD
Magnifying glass
Hover image to zoom

Commercial HDF Monitor 13 Series Tub & Shower Trim - Less Head (Chrome), T13491-LHD

Brand:
Delta
SKU:
T13491-LHD
Rating:
(0)
Q&A:
(0)
Commercial HDF Monitor 13 Series Tub & Shower Trim - Less Head (Chrome), T13491-LHD
Magnifying glass
Hover image to zoom
$115.46 each
In Stock
In Stock
Get 92 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–


Complete the look in your bathroom with a shower from the Classic Bath Collection. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Pair with a Delta shower head to customize your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumber's tape. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Temperature only controlled with metal lever handle
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Pull-up diverter tub spout
  • Universal tub spout adapter allows for thread, sweat or slip-on installation
  • ADA compliant metal lever handle

Specs

–
Number of Handles:

1

Handle Style:

Lever

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy