Apply to be a TradeMaster!
Main product image of Commercial T13H Universal Shower w/ 36" SS grab bar and ADA Slide Bar (Chrome), T13H152-25
Magnifying glass
Hover image to zoom

Commercial T13H Universal Shower w/ 36" SS grab bar and ADA Slide Bar (Chrome), T13H152-25

Brand:
Delta
SKU:
T13H152-25
Rating:
(0)
Q&A:
(0)
Commercial T13H Universal Shower w/ 36" SS grab bar and ADA Slide Bar (Chrome), T13H152-25
Magnifying glass
Hover image to zoom
$316.81 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–


Features:
  • Shower valve
  • Hand shower with 36" SS grab bar and ADA slide
  • 3.33" (85 mm) metal lever
  • Single-function pressure balance cartridge
  • Order MultiChoice Universal rough-in separately
  • Vandal-resistant lever handle adjusts temperature
  • Red/blue indicator

Specs

–
Type:

Shower Trim

Flow Rate:

1.5 GPM

Finish:

Chrome

Number of Handles:

1

Handle Style:

Lever

Product Type:

Shower

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy