Apply to be a TradeMaster!
Main product image of Commercial T13H Universal Dual Shower Trim, Diverter, Hand Shower, & Grab Bar (Chrome), T13H332
Magnifying glass
Hover image to zoom

Commercial T13H Universal Dual Shower Trim, Diverter, Hand Shower, & Grab Bar (Chrome), T13H332

Brand:
Delta
SKU:
T13H332
Rating:
(0)
Q&A:
(0)
Commercial T13H Universal Dual Shower Trim, Diverter, Hand Shower, & Grab Bar (Chrome), T13H332
Magnifying glass
Hover image to zoom
$448.03 each
In Stock
In Stock
Get 18 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–


Features:
  • Shower valve with diverter for dual showers
  • Touch-Clean shower head/arm/flange
  • 3.33" (85 mm) metal lever
  • Single-function pressure balance cartridge
  • Order R10700-UNWS MultiChoice Universal rough-in separately
  • Vandal-resistant lever handle adjusts temperature
  • Red/blue indicator

Specs

–
Type:

Shower Trim

Number of Handles:

1

Flow Rate (GPM):

1.5

Handle Style:

Lever

Product Type:

Shower Trim

Finish:

Chrome

Flow Rate:

1.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy