Shop Resideo Sale
Main product image of Modern Monitor 14 Series Valve Only Trim, T140339-PP (Chrome)
Magnifying glass
Hover image to zoom

Modern Monitor 14 Series Valve Only Trim, T140339-PP (Chrome)

Brand:
Delta
SKU:
T140339-PP
Rating:
(0)
Q&A:
(0)
Modern Monitor 14 Series Valve Only Trim, T140339-PP (Chrome)
Magnifying glass
Hover image to zoom
$107.59 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Blade
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Monitor 14 Series single-function pressure balance cartridge
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Handle Style:

Blade

Number of Handles:

1

Material:

Brass

Finish:

Chrome

Series:

Modern

Type:

Shower Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy