Shop Resideo Sale
Main product image of Saylor Monitor 14 Series Valve Only Trim (Chrome), T14035
Magnifying glass
Hover image to zoom

Saylor Monitor 14 Series Valve Only Trim (Chrome), T14035

Brand:
Delta
SKU:
T14035
Rating:
(0)
Q&A:
(0)
Saylor Monitor 14 Series Valve Only Trim (Chrome), T14035
Magnifying glass
Hover image to zoom
$122.90 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–


The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.
  • Perfectly coordinates with the Saylor Bath Collection
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA Compliant
  • Backed by Delta's Lifetime Limited Warranty

Specs

–
Series:

Saylor

Finish:

Chrome

Number of Handles:

1

Handle Style:

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy