Apply to be a TradeMaster!
Main product image of Dorval Monitor 14 Series Valve Only Trim - Less Handle (Matte Black), T14056-BLLHP
Magnifying glass
Hover image to zoom

Dorval Monitor 14 Series Valve Only Trim - Less Handle (Matte Black), T14056-BLLHP

Brand:
Delta
SKU:
T14056-BLLHP
Rating:
(0)
Q&A:
(0)
Dorval Monitor 14 Series Valve Only Trim - Less Handle (Matte Black), T14056-BLLHP
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 10 Mon, Sep 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Material
Zinc

Description

The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes.

Features:
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000-UNBX
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Metal lever handle kit H566BL or metal cross handle kit H567BL coordinate perfectly with the Dorval bath collection

Specs

Finish:

Matte Black

Series:

Dorval

Type:

Shower Trim

Material:

Zinc

Number of Handles:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy