Apply to be a TradeMaster!
Main product image of Galeon 14 Series Valve Only Trim (Matte Black), T14072-BL
Magnifying glass
Hover image to zoom

Galeon 14 Series Valve Only Trim (Matte Black), T14072-BL

Brand:
Delta
SKU:
T14072-BL
Rating:
(0)
Q&A:
(0)
Galeon 14 Series Valve Only Trim (Matte Black), T14072-BL
Magnifying glass
Hover image to zoom
$248.82 each
In Stock
In Stock
Get 5 Tue, Aug 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • Monitor 14 Series single-function pressure balance cartridge
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle
  • ADA Compliant
  • Stem extension kit RP77991 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

Handle Style:

Lever

Finish:

Matte Black

Series:

Galeon

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy