Apply to be a TradeMaster!
Main product image of Galeon 14 Series Valve Only Trim (Lumicoat Stainless), T14072-SS-PR
Magnifying glass
Hover image to zoom

Galeon 14 Series Valve Only Trim (Lumicoat Stainless), T14072-SS-PR

Brand:
Delta
SKU:
T14072-SS-PR
Rating:
(0)
Q&A:
(0)
Galeon 14 Series Valve Only Trim (Lumicoat Stainless), T14072-SS-PR
Magnifying glass
Hover image to zoom
$301.33 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Lumicoat Stainless

Description

–


With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Monitor 14 Series single-function pressure balance cartridge
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle
  • ADA Compliant
  • Stem extension kit RP77991 can be ordered separately to allow for an additional 1-3/4 inch wall thickness

Specs

–
Handle Style:

Lever

Number of Handles:

1

Finish:

Lumicoat Stainless

Series:

Galeon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy