Apply to be a TradeMaster!
Main product image of Stryke 14 Series Valve Only (Stainless), T14076-SS
Magnifying glass
Hover image to zoom

Stryke 14 Series Valve Only (Stainless), T14076-SS

Brand:
Delta
SKU:
T14076-SS
Rating:
(0)
Q&A:
(0)
Stryke 14 Series Valve Only (Stainless), T14076-SS
Magnifying glass
Hover image to zoom
T14076-SS has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel

Description



With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Complete your bath with a beautifully designed Delta diverter valve faucet, meticulously crafted to turn heads and enhance your experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Trim kit only, must purchase MultiChoice rough-in separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon

Specs

Handle Style:

Lever

Number of Handles:

1

Finish:

Stainless Steel

Series:

Stryke

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm