Apply to be a TradeMaster!
Main product image of Tetra 14 Series Valve Only Trim (Matte Black), T14089-BL
Magnifying glass
Hover image to zoom

Tetra 14 Series Valve Only Trim (Matte Black), T14089-BL

Brand:
Delta
SKU:
T14089-BL
Rating:
(0)
Q&A:
(0)
Tetra 14 Series Valve Only Trim (Matte Black), T14089-BL
Magnifying glass
Hover image to zoom
$289.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000) separately to complete the unit
  • Single function cartridge
  • Temperature only controlled with handle
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Series:

Tetra

Number of Handles:

1

Handle Style:

Lever

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy