Apply to be a TradeMaster!
Main product image of Ashlyn Monitor 14 Series Tub Trim Only (Matte Black), T14164-BL
Magnifying glass
Hover image to zoom

Ashlyn Monitor 14 Series Tub Trim Only (Matte Black), T14164-BL

Brand:
Delta
SKU:
T14164-BL
Rating:
(0)
Q&A:
(0)
Ashlyn Monitor 14 Series Tub Trim Only (Matte Black), T14164-BL
Magnifying glass
Hover image to zoom
$214.90 each
In Stock
In Stock
Get 16 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–


The sleek, angular lines and soft edges of the Ashlyn bath collection create a modern appeal at an attractive price. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. You can buy with confidence, knowing that Delta backs this faucet with a lifetime limited warranty.
  • Pressure balance valve keeps water temperature within a safe plus/minus 3°F (plus/minus 1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Faucet and finish lifetime limited warranty
  • Trim kit only, must purchase rough-in R10000-UNBX to complete the unit
  • Meets standards set by ADA (Americans with Disabilities Act)
  • Perfectly coordinates with the Ashlyn bath collection

Specs

–
Series:

Ashlyn

Number of Handles:

1

Handle Style:

Lever

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy