Apply to be a TradeMaster!
Main product image of Kayra Monitor 14 Series Shower Trim (Chrome), T14233
Magnifying glass
Hover image to zoom

Kayra Monitor 14 Series Shower Trim (Chrome), T14233

Brand:
Delta
SKU:
T14233
Rating:
(0)
Q&A:
(0)
Kayra Monitor 14 Series Shower Trim (Chrome), T14233
Magnifying glass
Hover image to zoom
$154.90 each
In Stock
In Stock
Get 2 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000 series
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • ADA compliant metal lever handle
  • Temperature only controlled with handle
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Specs

Series:

Kayra

Finish:

Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy