The Day Savers – A National Tradesmen Day Contest
Main product image of Velum Monitor 14 Series Shower Trim, T14237-BL (Matte Black)
Magnifying glass
Hover image to zoom

Velum Monitor 14 Series Shower Trim, T14237-BL (Matte Black)

Brand:
Delta
SKU:
T14237-BL
Rating:
(0)
Q&A:
(0)
Velum Monitor 14 Series Shower Trim, T14237-BL (Matte Black)
Magnifying glass
Hover image to zoom
$194.34 each
In Stock
In Stock
Get 3 Tomorrow, Sep 10
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever

Description

Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.
  • Single spray setting: Full SprayMonitor pressure balance valve keeps water temperature within a safe +/-3.6 Degrees F (+/-1.7 Degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Back-to-back installation capability
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Specs

Country of Origin:

USA

Flow Rate (GPM):

1.75

Product Type:

Shower Trim

Approvals:

CEC Certified

WaterSense Certified

CalGreen

Finish:

Matte Black

Material:

Zinc

Handle Style:

Lever

Number of Handles:

1

Flow Rate:

1.75 GPM

Series:

Velum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy