Apply to be a TradeMaster!
Main product image of Lahara Monitor 14 Series Shower Trim - Less Head (Chrome), T14238-LHD
Magnifying glass
Hover image to zoom

Lahara Monitor 14 Series Shower Trim - Less Head (Chrome), T14238-LHD

Brand:
Delta
SKU:
T14238-LHD
Rating:
(0)
Q&A:
(0)
Lahara Monitor 14 Series Shower Trim - Less Head (Chrome), T14238-LHD
Magnifying glass
Hover image to zoom
$149.45 each
In Stock
In Stock
Get 12 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever

Description

–
Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.

Features:
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Specs

–
Finish:

Chrome

Type:

Shower Trim

Series:

Lahara

Material:

Stainless Steel

Handle Style:

Lever

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy