Apply to be a TradeMaster!
Main product image of Trinsic Shower Trim 1L Less Shower Head (Matte Black), T14258-BLLHD
Magnifying glass
Hover image to zoom

Trinsic Shower Trim 1L Less Shower Head (Matte Black), T14258-BLLHD

Brand:
Delta
SKU:
T14258-BLLHD
Rating:
(0)
Q&A:
(0)
Trinsic Shower Trim 1L Less Shower Head (Matte Black), T14258-BLLHD
Magnifying glass
Hover image to zoom
$259.00 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Wheel

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection is perfect for any contemporary bath and now features a wheel handle option for an industrial look. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.

Features:
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Shower head is not included, must purchase separately
  • Temperature only controlled with handle
  • Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness.
  • Backed by Delta's Limited Lifetime Warranty

Specs

–
Number of Handles:

1

Series:

Trinsic

Finish:

Matte Black

Handle Style:

Wheel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy